Infinity Drain

FFED 65 Series 36 x 2-7/8 x 2 in. No Hub Compression Drain Complete Kit in Oil Rubbed Bronze

Part #IFFED6536ORB  |  Manufacturer Part #FFED 6536 ORB

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel
  • Fixed Flange: Pre-pitched channel with set length with center outlet location
  • Waterproofing: Liquid membrane, Fabric sheet
  • Capacity: 9 gallons per minute
  • No-hub connection to waste line with rubber coupling (not included)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Adjustable: No

Collection: FFED 65 Series

Color Finish Category: Bronze Tones

Drain Base Material: Stainless Steel

Fits Pipe Size: 2 in

Grate Color Finish: Oil Rubbed Bronze

Grate Diameter: 2-7/8 in

IAPMO Listed: No

Length: 36 in

Outlet Type: No Hub

Type: IFFED6536ORB