36 x 2-7/8 x 2 in. No Hub Compression Drain Complete Kit in Polished Stainless Steel

You last purchased this on
 
Infinity Drain

FFED 65 Series 36 x 2-7/8 x 2 in. No Hub Compression Drain Complete Kit in Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

FFED 65 Series 36 x 2-7/8 x 2 in. No Hub Compression Drain Complete Kit in Polished Stainless Steel

  • Fast #
  • Part #IFFED6536PS
  • Item #4623843
  • Manufacturer Part #FFED 6536 PS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • 36" FF Series Complete Kit with 2 1/2" Perforated Offset Oval Grate in Polished Stainless
  • No-hub connection to waste line with rubber coupling (not included)
  • No drain body required
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
No
Application:
Residential
Collection:
FFED 65 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Construction:
Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Polished Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
2-7/8 in
IAPMO Listed -:
Yes
Length:
36 in
Outlet Type:
No Hub