66 x 34 in. Compression Floor Drain Kit in Oil Rubbed Bronze
FFED 65 Series 66 x 34 in. Compression Floor Drain Kit in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High density polystyrene floor material and 304, 16 gauge stainless steel linear drain
- Length can be cut on site
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- FFED 65 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Base Material:
- Stainless Steel
- Grate Color Finish:
- Oil Rubbed Bronze
- Grate Diameter:
- 34 in
- IAPMO Listed -:
- No
- Length:
- 66 in