FFTIF 65 Series 42 in. Shower Drain

Part #IFFTIF6542SS  |  Item #4642560  |  Manufacturer Part #FFTIF 6542 SS

$ 632.00 EACH
(Pricing is for 42 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 42" FF Series Complete Kit with Tile Insert Frame in Satin Stainless
  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • No drain body required
  • No-hub connection to waste line with rubber coupling (not included)

Specifications

ADA Compliant: Yes

Adjustable: No

Application: Residential

Collection: FFTIF 65 Series

Color Finish: Satin Stainless

Color Finish Category: Stainless Steel

Construction: Membrane

Drain Base Material: Stainless Steel

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304L

Drain Opening: 2 in

Fits Pipe Size: 2 in

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

IAPMO Listed: Yes

Length: 42 in

Outlet Type: No Hub