Infinity Drain

FXED 65 Series 36 in. Stainless Steel Drain Kit

Part #IFXED6536SS  |  Manufacturer Part #FXED 6536 SS

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel
  • Fixed Length: Pre-pitched channel with set length with center outlet location
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Requires 2" clamp down floor drain with 2" throat (strainer size). Not included in complete kit.
  • Color finish: Satin Stainless

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Adjustable: No

Collection: FXED 65 Series

Color Finish Category: Stainless Steel

Construction: Membrane

Drain Base Height: 1-1/16 in

Drain Base Material: Stainless Steel

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

IAPMO Listed: No

Length: 36 in

Outlet Type: Threaded