Infinity Drain FXED 65 Series 48-1/8 in. Shower Drain

IFXED6548

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 9 gallons per minute
  • Fixed Length: Pre-pitched channel with set length with center outlet location
  • Requires 2" clamp down floor drain with 2" throat (strainer size). Not included in complete kit.
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
Adjustable
No
Collection
FXED 65 Series
Color Finish Category
Stainless Steel
Drain Base Height
1-1/16 in
Drain Base Material
Stainless Steel
Fits Pipe Size
2 in
Grate Color Finish
Polished Stainless
Grate Diameter
2-7/8 in
IAPMO Listed
No
Length
48 in
Outlet Type
Threaded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday