48 in. Stainless Steel Drain Kit

You last purchased this on
 
Infinity Drain

FXED 65 Series 48 in. Stainless Steel Drain Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

FXED 65 Series 48 in. Stainless Steel Drain Kit

  • Fast #
  • Part #IFXED6548SS
  • Item #4642776
  • Manufacturer Part #FXED 6548 SS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • 48" FX Series Complete Kit with Perforated Offset Oval Grate in Satin Stainless
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
No
Application:
Residential
Collection:
FXED 65 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Drain Base Height:
1-1/16 in
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
IAPMO Listed -:
Yes
Length:
48 in
Outlet Type:
Threaded