Infinity Drain

G Series 2 in. PVC Drain Body

Part #IDP22  |  Manufacturer Part #DP 22

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Collection: G Series

Drain Base Height: 2-1/2 in

Drain Base Material: PVC

Fits Pipe Size: 2 in

IAPMO Listed: No

Width: 6-1/2 in