4 in. Hair Strainer
G Series 4 in. Hair Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" Hair Catch
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Collection:
- G Series
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Trim Ring:
- No