Grate in Stainless

Part #ID6548SS  |  Item #5112894  |  Manufacturer Part #D 6548 SS

$ 228.00 EACH

Color/Finish:
Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Circular perforated grate for S-DG 65
  • 16 gauge, 304 stainless steel
  • 47-7/8" L x 2-1/2" W x 1-9/16" H
  • Finish: Satin Stainless Steel

Specifications

Color Finish: Stainless

Color Finish Category: Stainless Steel

Drain Component Type: Grate

Grate Color Finish: Satin Stainless

IAPMO Listed: No

Length: 48 in

Trim Ring: No