Infinity Drain

HC Series Closed Ended Channel in Stainless Steel

Part #IHC6540SS  |  Manufacturer Part #HC 6540 SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 16 gauge, Stainless Steel 304
  • Stainless steel closed ended channel for S-TIFAS 65/99
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Requires outlet assembly

Specifications

ASME Specifications: ASME A112.18.2

Application: [Indoor, Outdoor]

Brand Model Compatibility: S-TIFAS 65 Series Complete Kit Drains

CSA Certified: CSA B125.2

Collection: HC Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Component Type: Channel

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Gauge: 12

Height: 1-5/8 in

IAPMO Listed: No

Length: 40-1/4 in

Material: Stainless Steel

Origin: Domestic

Shape: Rectangular

Trim Ring: No

UL Listed: No

WaterSense Labeled: No

Width: 2-7/8 in