0 items

Infinity Drain Linear Drain Compression Kit in Satin Stainless Steel

ISAS65SS

Length

Starting at $820.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site
  • Site Sizable: Modify length and locate outlet placement on site
  • With 12 gauge, Stainless Steel 316

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
Application
Commercial, Residential
CSA Certified
CSA B125.2
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Diameter
2-7/8 in
Drain Opening
2 in
End Connection 1
IPS
End Connection 2
IPS
Fits Pipe Size
2 in
Height
1-3/16 in
Length
36 in
Material
Stainless Steel
Material Type
316L
UL Listed
No
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday