Plastic Outlet Section
Plastic Outlet Section
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can also act as channel joiner
- Adds 2-3/8" to channel length
- PVC outlet section for S-AG/DG series
Specifications
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- G 38, S-AG Series, S-DG Series
- Drain Component Type:
- Outlet Section
- Height:
- 1-13/16 in
- IAPMO Listed -:
- No
- Length:
- 3-15/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Trim Ring:
- No
- Width:
- 2-15/16 in