Plastic Straight Joiner Strip
Plastic Straight Joiner Strip
Frequently Purchased Together
Product Details
- PVC straight joiner strip S-AG/DG 38 Series
Specifications
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- G 38 Linear Drain
- Drain Component Type:
- Straight Joiner Strip
- IAPMO Listed -:
- No
- Material:
- Plastic
- Trim Ring:
- No
- Width:
- 2 in