PVC Square Center Shower Drain in Satin Bronze
PVC Square Center Shower Drain in Satin Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- 5" x 5" ND 5 Complete Kit with Lines Pattern Decorative Plate in Satin Bronze with PVC Drain Body, 2" Outlet
- Includes 2" clamp down floor drain with 2" throat (strainer size).
- Drain body included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 2 in
- Grate Color Finish:
- Satin Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- IAPMO Listed -:
- Yes
- Length:
- 5 in