S-AG 38 Series 2 in. Threaded Plastic Stainless Steel Shower Drain

Part #ISAG3896PS  |  Item #4642671  |  Manufacturer Part #SAG 3896 PS

$ 1,328.00 EACH
(Pricing is for Stainless Steel)

Grate Color Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • With 12 gauge, Stainless Steel 316
  • Kit includes Stainless Steel 316 grate, PVC channel, outlet and stop ends
  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site

Specifications

ASME Specifications: ASME A112.18.2

Adjustable: No

Collection: S-AG 38 Series

Color Finish Category: Stainless Steel

Construction: Membrane

Drain Base Height: 1-13/16 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

IAPMO Listed: No

Length: 96 in

Outlet Type: Threaded