Infinity Drain S-AG 65 Series Complete Kit for Shower Drain in Satin Stainless

ISAG6572SS

$1116.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site
  • Kit includes Stainless Steel 316 grate, PVC channel, outlet and stop ends
  • With 12 gauge, Stainless Steel 316

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
Adjustable
Yes
Collection
S-AG 65 Series
Color Finish Category
Stainless Steel
Drain Base Material
PVC
Fits Pipe Size
2 in
Grate Color Finish
Satin Stainless
Grate Diameter
2-7/8 in
IAPMO Listed
No
Length
72 in
Outlet Type
Threaded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday