36 in. Linear Drain Compression Kit in Satin Stainless Steel

You last purchased this on
 
Infinity Drain

S-AS 65 Series 36 in. Linear Drain Compression Kit in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

S-AS 65 Series 36 in. Linear Drain Compression Kit in Satin Stainless Steel

  • Fast #
  • Part #ISAS6536SS
  • Item #4623861
  • Manufacturer Part #SAS 6536 SS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • 36" S-Stainless Steel Series Complete Kit with 2 1/2" Wedge Wire Grate in Satin Stainless
  • Drain body not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
Yes
Application:
Residential
Collection:
S-AS 65 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Drain Base Height:
1-3/16 in
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
IAPMO Listed -:
Yes
Length:
36 in
Outlet Type:
Threaded