S-AS 65 Series 72-1/8 in. Shower Drain Complete Kit in Polished Stainless

Part #ISAS6572PS  |  Item #4642462  |  Manufacturer Part #SAS 6572 PS

$ 1,928.00 EACH
(Pricing is for 72-1/8 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 72" S-Stainless Steel Series Complete Kit with 2 1/2" Wedge Wire Grate in Polished Stainless
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body not included

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Application: Residential

Collection: S-AS 65 Series

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Construction: Membrane

Drain Base Height: 1 in

Drain Base Material: Stainless Steel

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 316L

Drain Opening: 2 in

Fits Pipe Size: 2 in

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

IAPMO Listed: Yes

Length: 72-1/8 in

Outlet Type: Threaded