Infinity Drain

S-DG 65 Series Complete Kit for Shower Drain in Polished Stainless

Part #ISDG6548PS  |  Manufacturer Part #SDG 6548 PS

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel
  • Site Sizable: Modify length and locate outlet placement on site
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute per outlet. Additional outlets may be added to increase flow rate.
  • Requires 2" clamp down floor drain with 2" throat (strainer size). Not included in complete kit.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Collection: S-DG 65 Series

Color Finish Category: Stainless Steel

Drain Base Material: PVC

Fits Pipe Size: 2 in

Grate Color Finish: Polished Stainless

Grate Diameter: 2-7/8 in

IAPMO Listed: No

Length: 48 in

Outlet Type: Threaded