2 in. PVC Matte Black Shower Drain

You last purchased this on
 
Infinity Drain

S-LAG 38 Series 2 in. PVC Matte Black Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

S-LAG 38 Series 2 in. PVC Matte Black Shower Drain

  • Fast #
  • Part #ISLAG3872BK
  • Item #9185675
  • Manufacturer Part #S-LAG 3872 BK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Modify length and outlet location on site
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • 72" S-PVC Series Low Profile Complete Kit with 1 1/2" Wedge Wire Grate in Matte Black
  • Drain body required
  • Capacity: 9 gallons per minute
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
Yes
Application:
Residential
Collection:
S-LAG 38 Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
3-3/4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Flow Rate:
9 gpm
Gauge (metal):
11 ga
Grate Color Finish:
Matte Black
Grate Color Finish Category:
Blacks
Grate Shape:
Linear
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
71-7/8 in
Trap Primer Connection:
No
Width:
1-15/16 in