2 in. PVC Oil Rubbed Bronze Shower Drain
S-LAG 38 Series 2 in. PVC Oil Rubbed Bronze Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modify length and outlet location on site
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- 36" S-PVC Series Low Profile Complete Kit with 1 1/2" Wedge Wire Grate in Oil Rubbed Bronze
- Drain body required
- Capacity: 9 gallons per minute
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- Yes
- Application:
- Residential
- Collection:
- S-LAG 38 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Construction:
- Membrane
- Drain Base Height:
- 3 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 3-3/4 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 9 gpm
- Gauge (metal):
- 11 ga
- Grate Color Finish:
- Oil Rubbed Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Linear
- Grate Style:
- Full
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 35-7/8 in
- Trap Primer Connection:
- No
- Width:
- 1-15/16 in