S-LT 38 Series 2 in. PVC Satin Bronze Shower Drain

Part #ISLT3872SB  |  Item #9185282  |  Manufacturer Part #S-LT 3872 SB

$ 805.00 EACH
(Pricing is for Satin Bronze)

Grate Color Finish:
Satin Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 72" S-PVC Series Low Profile Complete Kit with 1 1/2" Perforated Offset Slot Grate in Satin Bronze
  • Modify length and outlet location on site
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body required

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: Yes

Application: Residential

Collection: S-LT 38 Series

Color Finish: Satin Bronze

Color Finish Category: Bronze Tones

Construction: Membrane

Drain Base Height: 3 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Base Width: 3-3/4 in

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304L

Drain Opening: 2 in

Fits Pipe Size: 2 in

Flow Rate: 9 gpm

Gauge: 16

Grate Color Finish: Satin Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Shape: Linear

Grate Style: Full

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 72 in

Trap Primer Connection: No

Width: 1-15/16 in