2 in. Threaded Stainless Steel Shower Drain
S-TIFAS 65 Series 2 in. Threaded Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- 48" S-Stainless Steel Series Complete Kit with Tile Insert Frame in Satin Stainless
- Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Application:
- Residential
- Collection:
- S-TIFAS 65 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Height:
- 1-3/4 in
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- IAPMO Listed -:
- Yes
- Length:
- 48 in
- Outlet Type:
- Threaded