Square Shower Base Strainer in Oil Rubbed Bronze
Square Shower Base Strainer in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- 4" x 4" QD 4 Complete Kit with Squares Pattern Decorative Plate in Oil Rubbed Bronze with Cast Iron Drain Body, 2" Outlet
- Includes 2" clamp down floor drain with 2" throat (strainer size).
- Drain body included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Construction:
- Membrane
- Drain Component Type:
- Grate
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 2 in
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- Material:
- Cast Iron
- Width:
- 4 in