2 in. No Hub Cast Iron Satin Stainless Shower Drain
2 in. No Hub Cast Iron Satin Stainless Shower Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
- Capacity: 9 gallons per minute
- 4" x 4" QD 4 complete kit with squares pattern decorative plate in satin stainless with cast iron drain body, 2" outlet
- 3/16" thick decorative plate
- 304L stainless steel throat and decorative plate
- Grate can be removed completely for cleaning
- Includes 2" clamp down floor drain with 2" throat (strainer size)
- Drain body included
- 3/8" depth throat
- Requires traditional 4-way floor pitch
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 3-3/4 in
- Drain Component Type:
- Grate
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Satin Stainless
- Grate Color Finish Category:
- Stainless Steel
- Grate Shape:
- Square
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Width:
- 4 in