Stainless Steel Joiner Strip for Infinity Drain 65 Series Channel
Stainless Steel Joiner Strip for Infinity Drain 65 Series Channel
Package Quantity Info:
EA: 1 IP: 1 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel joiner strip for S-AS/DGAS 65 Series
Specifications
- Brand Model Compatibility:
- 65 Series Channel Drains
- Drain Component Type:
- Joiner Strip
- IAPMO Listed -:
- No
- Length:
- 2-13/16 in
- Material:
- Stainless Steel
- Trim Ring:
- No