0 items

Infinity Drain Strainer

ILW52I

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete kit with Drain Body
  • Includes 304, 16 gauge stainless steel frame
  • Indoor or outdoor use
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass

SPECIFICATIONS

Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
2 in
GSA Approved
No
IAPMO Listed
No
Length
5-1/16 in
Material
Cast Iron, Stainless Steel
Material Type
304L
NSF Certified
No
Width
5-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday