Strainer in Polished Steel
Strainer in Polished Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 304, 16 gauge stainless steel frame
- Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Complete kit with Drain Body
- Indoor or outdoor use
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Drain Kit
- IAPMO Listed -:
- No
- Length:
- 5-1/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 5-1/16 in