Drain Body Outlet Post in Polished Stainless

You last purchased this on
 
Infinity Drain

TD 15 Series Drain Body Outlet Post in Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

TD 15 Series Drain Body Outlet Post in Polished Stainless

  • Fast #
  • Part #ITD153PPS
  • Item #4642467
  • Manufacturer Part #TD 15-3P PS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 21 gallons per minute
  • 5" x 5" TD 15 Tile Insert High Flow Complete Kit in Polished Stainless with PVC Drain Body, 3" Outlet
  • Drain body included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
No
Application:
Residential
Collection:
TD 15 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Construction:
Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
3 in
Grate Color Finish:
Polished Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
5 in
IAPMO Listed -:
Yes
Length:
5 in