Drain Body Outlet Post in Satin Stainless
TD 15 Series Drain Body Outlet Post in Satin Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- 5" x 5" TD 15 Tile Insert Complete Kit in Satin Stainless with PVC Drain Body, 2" Outlet
- Drain body included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Collection:
- TD 15 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Construction:
- Membrane
- Depth:
- 1-5/16 in
- Drain Component Type:
- Drain Body
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 5 in
- Material:
- Plastic
- Outlet Type:
- No Hub
- Trim Ring:
- No
- Width:
- 5 in