Infinity Drain
TD 20 Series 2 in. No Hub Cast Iron Stainless Steel Shower Drain
Part #ITD202ISS | Item #4642305 | Manufacturer Part #TD 20-2I SS
Product Details
- Complete kit with Drain Body
- Includes 304, 16 gauge stainless steel frame
- Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.2
Adjustable: No
Collection: TD 20 Series
Color Finish Category: Stainless Steel
Construction: Membrane
Drain Base Material: Cast Iron
Drain Grate Material: Stainless Steel
Fits Pipe Size: 2 in
Grate Color Finish: Stainless Steel
Grate Color Finish Category: Stainless Steel/Nickel Tones
Grate Shape: Square
IAPMO Listed: No
Length: 8 in
Outlet Type: No Hub