2 in. No Hub Plastic Stainless Steel Shower Drain
TD 20 Series 2 in. No Hub Plastic Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- 8"x 8" TD 20 Tile Insert Complete Kit in Satin Stainless with ABS Drain Body, 2" Outlet
- Drain body included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.2
- Collection:
- TD 20 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 9 gpm
- Gauge (metal):
- 12 ga
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- Height:
- 1-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, 316
- Outlet Type:
- No Hub
- UL Listed:
- No
- Width:
- 8 in