0 items

Infinity Drain TD 20 Series Drain Body in Satin Stainless

ITD202PSS

Color Finish

(Pricing is for Satin Stainless)

$476.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Complete kit with Drain Body
  • Includes 304, 16 gauge stainless steel frame
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Application
Indoor, Outdoors
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
TD 20 Series
Color Finish
Satin Stainless
Color Finish Category
Stainless Steel
Depth
1-5/16 in
IAPMO Listed
No
Length
8 in
Material
Plastic, Stainless Steel
Material Type
316L, PVC
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday