3-1/16 x 33 in. PVC Satin Stainless Shower Drain

You last purchased this on
 
Infinity Drain

USQ Series 3-1/16 x 33 in. PVC Satin Stainless Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

USQ Series 3-1/16 x 33 in. PVC Satin Stainless Shower Drain

  • Fast #
  • Part #IUSQP30SS
  • Item #8199077
  • Manufacturer Part #USQ-P 30 SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Rubber liner, Fiberglass
  • Compatible with Liquid/Fabric waterproofing
  • 30" Complete Universal Infinity Drain™ Kit with PVC Channel and Squares Pattern Grate in Satin Stainless
  • No drain body required
  • Capacity: 9 gallons per minute
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Application:
Residential
Collection:
USQ Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
5-1/2 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Flow Rate:
9 gpm
Gauge (metal):
18 ga
Grate Color Finish:
Satin Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
Height:
3 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
34 in
Material:
Stainless Steel
Origin:
Domestic
Trap Primer Connection:
No
Width:
5-1/2 in