3-1/16 x 47 in. ABS Satin Stainless Shower Drain
USQ Series 3-1/16 x 47 in. ABS Satin Stainless Shower Drain
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Rubber liner, Fiberglass
- Compatible with Liquid/Fabric waterproofing
- 42" Complete Universal Infinity Drain™ Kit with ABS Channel and Squares Pattern Grate in Satin Stainless
- No drain body required
- Capacity: 9 gallons per minute
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Collection:
- USQ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 5-1/2 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 18 ga
- Grate Color Finish:
- Satin Stainless
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 46 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Trap Primer Connection:
- No
- Width:
- 5-1/2 in