Infinity Drain
UTIF Series 3-1/16 x 27 in. Polycarbonate Satin Stainless Shower Drain
Part #IUTIFH24SS | Item #8199112 | Manufacturer Part #UTIF-H 24 SS
Length:
28 inProduct Details
- 24" Complete Universal Infinity Drain™ Kit with Polycarbonate (for Hot Mop) Channel and Squares Pattern Grate in Satin Stainless
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Rubber liner, Fiberglass, and Hot mop
- Compatible with Liquid/Fabric waterproofing
- Capacity: 9 gallons per minute
- No drain body required
Specifications
ADA Compliant: Yes
Adjustable: No
Application: Residential
Collection: UTIF Series
Color Finish: Satin Stainless
Color Finish Category: Stainless Steel
Construction: Membrane
Drain Base Material: Plastic
Drain Base Material Type: Polycarbonate
Drain Base Width: 5-1/2 in
Drain Grate Material: Stainless Steel
Drain Grate Material Type: 304L
Drain Opening: 2 in
Fits Pipe Size: 2 in
Flow Rate: 9 gpm
Gauge: 16
Grate Color Finish: Satin Stainless
Grate Color Finish Category: Stainless Steel/Nickel Tones
Grate Shape: Linear
Height: 3 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 28 in
Material: Stainless Steel
Material Type: 304L
Origin: Domestic
Trap Primer Connection: No
Type: IUTIFH24SS
Width: 5-1/2 in