Infinity Drain Wedge Wire Strainer

IW5

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Internally Pitched Stainless Steel Strainer and Throat 5" x 5"
  • Stainless Steel 316

SPECIFICATIONS

IAPMO Listed
No
Length
5 in
Outlet Type
Threaded
Product Type
Strainer
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday