2-1/2 x 3/4 in. Meter Coupling with Gasket
2-1/2 x 3/4 in. Meter Coupling with Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each coupling comes with a 1/8" rubber washer
- The ribs are squared and the inside of the barrels are machined through
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2-1/2 in x 3/4 in
- Material:
- Bronze