2 in. Brass Oval Flanged with Gasket
2 in. Brass Oval Flanged with Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- CARB OTC LEED Compliant:
- No
- Diameter:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No