Infinity Metering

2 in. Flanged Water Meter

Part #IPDS20GPBFKTESLA  |  Manufacturer Part #PDS20GPBFKTESLA

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

Fitting Size 1: 2 in

Fitting Sizes: 2 in

NSF Certified: No

Waterworks Application: Water