3/4 x 5/8 in. Mechanical Joint Water Meter with Plastic Lid
3/4 x 5/8 in. Mechanical Joint Water Meter with Plastic Lid
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use where water flows in one direction only
- Tempered glass resists scratching
- For use in measurement of potable cold water
- Remote ready
- Built-in strainer
Documents
Specifications
- AWWA:
- AWWA C-701
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Length:
- 7-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Multijet