Infinity Metering

5/8 x 3/4 in. Brass Bottom Water Meter with Brass Top

Part #IPD07GBBCZ  |  Manufacturer Part #PD07GBBCZ

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in measurement of potable cold water
  • Designed for use where water flows in one direction only
  • Tempered glass resists scratching
  • Built-in strainer
  • Remote ready

Documents

Specifications

AWWA Specifications: AWWA C-701

End Connection 1: NPT

End Connection 2: NPT

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Length: 7-1/2 in

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 120

Type: Single Jet