5/8 x 3/4 in. Mechanical Joint Bell Bottom with Plastic Top
5/8 x 3/4 in. Mechanical Joint Bell Bottom with Plastic Top
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use where water flows in one direction only
- Tempered glass resists scratching
- For use in measurement of potable cold water
- Remote ready
- Built-in strainer
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Length:
- 7-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 150 psi
- Product Type:
- Multijet