5/8 x 3/4 in. Tesla Transformer Retro
5/8 x 3/4 in. Tesla Transformer Retro
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Installs with no interruption of service
- Integrated internal RF receiver
- Used to upgrade any existing meter to AMR technology
- Features leak, tamper and backflow detection
Documents
Specifications
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Height:
- 3/4 in
- Width:
- 5/8 in