1/2 in. Corded Drill

You last purchased this on
 
Ingersoll Rand

1/2 in. Corded Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ingersoll Rand

1/2 in. Corded Drill

  • Fast #
  • Part #I7803RAKC
  • Item #7914523
  • Manufacturer Part #7803RAKC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smooth, lightweight, compact drill with sturdy aluminum housing
  • Composite, keyless chuck
  • Powerful, reversible 0.5 hp (0.38 kW) motor with a quick reverse lever
  • Ideal for applications involving honing, reaming or drilling holes
  • Variable speed throttle for starting holes easily
  • Planetary gear reduction balances the load on bearings and gears for increased tool life
  • Requires Certification

Documents


Specifications

CFM:
27 ft3/min
Chuck Size:
1/2 in
Chuck Type:
Keyless
Corded Cordless:
Corded
ETL Listed:
No
Handle Type:
Pistol Grip
Height:
2-3/8 in
Horsepower:
0.5 hp
Inlet Service Size:
1/4 in
Length:
8-7/10 in
Magnetic:
No
Material:
Aluminum, Metal, Plastic
Power Source:
Air
RPM:
500
Tool Type:
Drill
Torque (In-Lbs):
6.36
UL Listed:
No
Valve Operator:
Trigger Handle
Variable Speed:
Yes
Weight:
3.3 lb
Width:
7-1/4 in