Ingersoll Rand

1/2 in. Impact Wrench

Part #I231C  |  Manufacturer Part #231C

Drive Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 600 ft-lb (813 Nm) of Max torque
  • Pressure-fed lubrication system automatically greases the impact mechanism
  • Easy-to-service 2-piece construction
  • Adjustable power regulator

Specifications

CFM: 22

Drive Size: 1/2 in

Drive Type: Square

Height: 7-7/10 in

Inlet Service Size: 1/4 in

Length: 7-3/10 in

RPM: 8000

Tool Type: Wrench

UL Listed: No

Weight: 5.8

Width: 2-81/100 in