Ingersoll Rand

1/4 in. Impact Air Ratchet

Part #I105D2  |  Manufacturer Part #105-D2

Drive Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 25 ft-lb max torque and 250 RPM free speed
  • Low profile forward/reverse control has a wide diameter for easy gripping and increased control in confined spaces
  • Aluminum housing and steel head construction delivers improved durability and consistent performance
  • Ball dent anvil provides a more secure link to the socket increasing operator safety

Specifications

CFM: 1.5

Diameter: 3/8 in

Drive Size: 1/4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 90

Inlet Service Size: 1/4 in

Length: 6-1/2 in

RPM: 200

Tool Type: Air Ratchet

Torque In-Lbs : 20 ft-lbs

UL Listed: No

Weight: 1855