3/8 in. Butterfly Straight Line Air Impact Wrench, Pneumatic Tool Aluminum Housing

You last purchased this on
 
Ingersoll Rand

216B Series 3/8 in. Butterfly Straight Line Air Impact Wrench, Pneumatic Tool Aluminum Housing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ingersoll Rand

216B Series 3/8 in. Butterfly Straight Line Air Impact Wrench, Pneumatic Tool Aluminum Housing

  • Fast #
  • Part #ING216B
  • Item #6356420
  • Manufacturer Part #216B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The ball and cam mechanism delivers a high output of power without ever risking your tool stalling out
  • Thanks to its straight grip and overall design, this impact wrench is great for use in hard-to-reach spaces
  • Combining an aluminum hammer case with metal housing ensures this wrench is both durable and lightweight
  • Great for vehicle repair
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Collection:
216B Series
Corded Cordless:
Corded
Decibel Rating (dB):
105.8 dB
Drive Size:
3/8 in
Drive Type:
Square
Handle Material:
Aluminum
Handle Type:
Palm
Height:
1-9/10 in
Inlet Service Size:
1/4 in
Length:
7-7/10 in
Material:
Aluminum
Power Source:
Air
RPM:
8500
Torque (In-Lbs):
200 ft-lbs
Valve Operator:
Butterfly Handle
Weight:
2.8 lb