1 in. Super Duty Pneumatic Square Impact Wrench

You last purchased this on
 
Ingersoll Rand

271 Series 1 in. Super Duty Pneumatic Square Impact Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ingersoll Rand

271 Series 1 in. Super Duty Pneumatic Square Impact Wrench

  • Fast #
  • Part #I271
  • Item #7914503
  • Manufacturer Part #271
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 1,100 ft-lb of torque
  • Pressure-fed lube system for trouble-free performance and longer life
  • Jumbo hammer impact mechanism provides a great power-to-weight ratio and is easy to maintain
  • The square socket retaining ring makes this an ideal impact wrench for projects where you need increased socket connection
  • The vane motor on the 261 | 271 Series provides a high torque output for increased power
  • The 261 | 271 Series is made to last, and will be a trusted tool for all your heavy machinery projects and more
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
CFM:
38 ft3/min
Collection:
271 Series
Corded Cordless:
Corded
Decibel Rating (dB):
111.5 dB
Drive Size:
1 in
Drive Type:
Square
ETL Listed:
No
Handle Material:
Aluminum
Handle Type:
Pistol Grip
Height:
8 in
Inlet Service Size:
3/8 in
Length:
8-9/10 in
Material:
Aluminum
Power Source:
Air
RPM:
5500
Tool Type:
Wrench
Torque (In-Lbs):
1200 ft-lbs
UL Listed:
No
Valve Operator:
Trigger Handle
Weight:
12.5 lb
Width:
8 in